Black Static Dissipative Runner, 9/16" Thick
Mfr # WBRZ036KD-75
Zoro # G7981961
product price: $1,225.99
/eaKey Features
Overall Length
75 ft.
Thickness
9/16"
Fire Resistant/Fire Retardant
Fire Resistant
Mat Length
75 ft
Brake Fluid Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBRZ036KD-75
Zoro #
G7981961
UPC #
023244272354
Country of Origin
United States
Dimensions
Overall Length
75 ft.
Overall Width
3 ft.
Thickness
9/16"
Mat Length
75 ft
Length
75 ft.
Width
3 ft.
Mat Width
3 ft
Mat Thickness
9/16 in
Details
Item
Static Dissipative Runner
Color
Black
Fire Resistant/Fire Retardant
Fire Resistant
Brake Fluid Resistant
Yes
Mat Color
Black
Antimicrobial
No
Antifatigue
Yes
Edges
Straight edge
Mat Electrical Resistance
Anti-Static
Backing Material
Zedlan foam
Mat Surface Pattern
Diamond Plate
Oil Resistant
No
Cord Included
No
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Runner, Anti-Static, Mat Length 75 ft, Mat Width 3 ft, Mat Thickness 9/16 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.