Black with Yellow Border Static Dissipative Runner, 9/16" Thick
Mfr # WBRZ036YD-75
Zoro # G7981919
product price: $1,225.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Overall Length
75 ft.
Thickness
9/16"
Edges
Straight edge
Width
3 ft.
Mat Color
Black with Yellow Border
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBRZ036YD-75
Zoro #
G7981919
UPC #
023244272651
Country of Origin
United States
Dimensions
Overall Length
75 ft.
Overall Width
3 ft.
Thickness
9/16"
Width
3 ft.
Mat Length
75 ft
Mat Thickness
9/16 in
Length
75 ft.
Mat Width
3 ft
Details
Item
Static Dissipative Runner
Color
Black with Yellow Border
Edges
Straight edge
Mat Color
Black with Yellow Border
Mat Surface Pattern
Diamond Plate
Mat Electrical Resistance
Anti-Static
Oil Resistant
No
Fire Resistant/Fire Retardant
Fire Resistant
Antimicrobial
No
Cord Included
No
Backing Material
Zedlan foam
Antifatigue
Yes
Brake Fluid Resistant
Yes
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Runner, Anti-Static, Mat Length 75 ft, Mat Width 3 ft, Mat Thickness 9/16 in, Mat Color Black with Yellow Border, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.