Royal Blue Static Dissipative Runner, 3/8" Thick
Mfr # CK83824BL
Zoro # G7981298
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 ft.
Thickness
3/8"
Antifatigue
Yes
Backing Material
Vinyl
Mat Surface Pattern
Pebble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CK83824BL
Zoro #
G7981298
UPC #
023244910034
Country of Origin
United States
Dimensions
Overall Length
60 ft.
Overall Width
2 ft.
Thickness
3/8"
Mat Width
24"
Width
2 ft.
Mat Length
60 ft
Length
60 ft.
Mat Thickness
3/8 in
Details
Item
Static Dissipative Runner
Color
Royal Blue
Antifatigue
Yes
Backing Material
Vinyl
Mat Surface Pattern
Pebble
Antimicrobial
Yes
Edges
Straight edge
Oil Resistant
No
Brake Fluid Resistant
Yes
Cord Included
No
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Anti-Static
Mat Color
Blue
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Runner, Anti-Static, Mat Length 60 ft, Mat Width 24 In., Mat Thickness 3/8 in, Mat Color Blue, Includes Cord No, Flame Resistant, Mat Surface Pattern Pebble, Yes, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.