Steel Gray Static Dissipative Runner, 3/8" Thick
Mfr # CK83848GY
Zoro # G7981018
product price: $1,004.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 ft.
Thickness
3/8"
Mat Width
4 ft
Brake Fluid Resistant
Yes
Mat Surface Pattern
Pebble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK83848GY
Zoro #
G7981018
UPC #
023244909106
Country of Origin
Canada
Dimensions
Overall Length
60 ft.
Overall Width
4 ft.
Thickness
3/8"
Mat Width
4 ft
Mat Thickness
3/8 in
Mat Length
60 ft
Length
60 ft.
Width
4 ft.
Details
Item
Static Dissipative Runner
Color
Steel Gray
Brake Fluid Resistant
Yes
Mat Surface Pattern
Pebble
Antimicrobial
Yes
Antifatigue
Yes
Mat Color
Gray
Edges
Straight edge
Oil Resistant
No
Cord Included
No
Mat Electrical Resistance
Anti-Static
Fire Resistant/Fire Retardant
Fire Resistant
Backing Material
Vinyl
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Runner, Anti-Static, Mat Length 60 ft, Mat Width 4 ft, Mat Thickness 3/8 in, Mat Color Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Pebble, Yes, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.