This item is Discontinued.

Comfort Line Products Comfort Products 50-HD0107 Contemporary Glass Writing Desk; Steel Frame - White & Cool Blue 50-HD0107

This item is Discontinued.

Comfort Line Products

Comfort Products 50-HD0107 Contemporary Glass Writing Desk; Steel Frame - White & Cool Blue (Discontinued)

Mfr # 50-HD0107
Zoro # G203922960
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-HD0107
Zoro #
G203922960
UPC #
-
Country of Origin
China

Description

Features
  • Best use of small spaces with the working efficiency of much larger desks
  • Ample working surface constructed of durable frosted tempered safety glass
  • Expanded frame design made of highly durable steel
  • provides exceptional stability and long-lasting support
Specifications
  • Color: Blue & White
  • Style: Contemporary, Modern
  • Material: Glass, Metal
  • Finish: Glass Finish
  • Desk Type: Writing Desks
  • Frame Material: Metal
  • Dimensions: 30.25" H x 40" W x 24" D
  • Weight: 42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.