Shop COMFORT PLUS
See all product information
Create Account
Tampons, #X Heavy, PK500
- Mfr # PS-500
- Zoro # G507989386
product price:Â
$
136.99
/pk of 500, $0.27/ea
Free Shipping & Returns
Key Features
Material
Cotton, Rayon, Wax
Features
Smooth and Silky Touch Applicator
Fragrance
Fragrance Free
Standards
FDA Approved
Product Type
Tampons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-500
- Zoro #
- G507989386
- UPC #
- 075289064975
- Country of Origin
- Israel
Dimensions
- Fits Chest Size
- Smooth and Silky Touch Applicator
Details
- Item
- Tampons
- Material
- Cotton, Rayon, Wax
- Features
- Smooth and Silky Touch Applicator
- Fragrance
- Fragrance Free
- Standards
- FDA Approved
- Product Type
- Tampons
- Biodegradable
- No
- Vendible
- No
- Absorption Level
- Extra Heavy
- Shell Material
- Cotton, Rayon, Wax
Description
Tampons, Absorption Level Extra Heavy, Features Smooth and Silky Touch Applicator, Product Type Tampons, Vendible No, Material Cotton, Rayon, Wax, Fragrance Fragrance Free, Standards FDA Approved, Biodegradable No, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.