Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Comfort Products Bookcase, 2 Shelves, Walnut, 31-1/2 in. H 50-6522WN

Bookcase, 2 Shelves, Walnut, 31-1/2 in. H (Discontinued)

  • Mfr # 50-6522WN
  • Zoro # G4573101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-6522WN
Zoro #
G4573101
UPC #
046854202344
Country of Origin
Malaysia

Dimensions

Depth
11 1/2 in
Height
31 1/2 in
Width
16 1/2 in

Details

Item
Bookcase
Type
Bookshelf
Number of Shelves
2
Color
Walnut
Shelf Capacity
20 lb
Standards
ISTA 3A
Material
Laminate
Assembly
Required
Shelf Adjustments
Fixed

Description

Bookcase, Material Laminate, Color Walnut, Number of Shelves 2, Standards ISTA 3A, Shelf Capacity 20 lb, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.