Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Comfort Products Computer Desk, 16 in D X 30 in H, 35 in W X 50-7004WN

Computer Desk, 16 in D X 30 in H, 35 in W X (Discontinued)

  • Mfr # 50-7004WN
  • Zoro # G4573077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-7004WN
Zoro #
G4573077
UPC #
046854202375
Country of Origin
Malaysia

Dimensions

Overall Width
35 in
Overall Depth
16 in
Overall Height
30 in

Details

Item
Computer Desk
Number of Drawers
1
Base Material
Laminate
Top Material
Laminate
Color Base
Walnut
Standards
ISTA 3A
Color Top
Walnut
Keyboard Shelf
No
Assembly
Required
Handle
No
Number of Pedestals
0

Description

Computer Desk, Number of Drawers 1, Number of Pedestals 0, Overall Depth 16 in, Overall Height 30 in, Overall Width 35 in, Standards ISTA 3A, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.