Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-COUB2028
Zoro #
G4572821
UPC #
046854191419
Country of Origin
Malaysia
Dimensions
Height
30
Overall Depth
18 1/4 in
Overall Height
30 in
Width
39.25
Depth
18.25
Overall Width
39 1/4 in
Details
Color
Brown
Material
Medium Density Fiberboard
Number of Drawers
0
Features
Adjustable Shelf
Casters Included
No
Number of Handles
2
Handle Design
Metal Pull
Number of Shelves
2
Item
Console Cabinet
Description
Console Cabinet, Number of Shelves 2, Number of Drawers 0, Overall Width 39 1/4 in, Overall Depth 18 1/4 in, Overall Height 30 in, Material Medium Density Fiberboard, Brown, Casters Included No, Handle Design Metal Pull, Number of Handles 2, Features Adjustable Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.