Desk Chair, Leather, 19- Height, Fixed Arms (Discontinued)
- Mfr # 60-5607M08
- Zoro # G4572876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5607M08
Zoro #
G4572876
UPC #
046854140691
Country of Origin
China
Dimensions
Seat Height Range
19-
Seat Width
18"
Seat Depth
17 in
Back Height
20"
Overall Width
22 1/2 in
Overall Height
36 1/2 in to 40 in
Cushion Thickness
3 in
Overall Depth
19 in
Seat Height Max.
19 in
Seat Height Min.
14 7/8 in
Back Width
18 in
Width
22.5"
Depth
24.8"
Height
38.5"
Maximum Seat Height
19 in
Seat Thickness
3 in
Minimum Seat Height
14 7/8 in
Maximum Overall Height
40 in
Minimum Overall Height
36 1/2 in
Seat-Depth
17"
Description
Office Chair, Adjustable Arms No, Overall Width 22 1/2 in, Overall Depth 19 in, Maximum Seat Height 19 in, Maximum Overall Height 40 in, Seat Color Brown, Frame Color Black, Seat Thickness 3 in, Back Color Brown, Seat Depth 17 in, Seat Width 18 in, Seat Material Leather, Back Material Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Series Comfort Products, Minimum Seat Height 14 7/8 in, Standards ANSI/BIFMA, Arm Adjustment Not Applicable, Back Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.