Zoro Homepage
This item is Discontinued.
Comfort Products Executive Chair, Brown, 26 in. Back H 60-097111

Executive Chair, Brown, 26 in. Back H (Discontinued)

  • Mfr # 60-097111
  • Zoro # G4572946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-097111
Zoro #
G4572946
UPC #
046854181861
Country of Origin
China

Dimensions

Overall Width
24 1/2 in
Overall Depth
28 in
Seat Depth
20 in
Cushion Thickness
4 in
Back Width
20 1/2 in
Overall Height
39 in to 43 in
Seat Height Min.
16 in
Seat Width
20 in
Seat Height Max.
21 in
Back Height
26 in

Details

Frame Material
Nylon
Back Color
Brown
Base Style
5-Star
Caster Type
Carpet
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Base Material
Nylon
Number of Glides
0
Back Material
Microfiber
Office Chair Style
Executive Chairs
Base Color
Black
Arm Style
Fixed
Weight Capacity
300 lb
Seat Material
Microfiber
Number of Casters
5
Item
Executive Chair
Seat Color
Brown
Frame Color
Black

Description

Executive Chair, Overall Width 24 1/2 in, Overall Depth 28 in, Seat Color Brown, Frame Color Black, Back Color Brown, Seat Depth 20 in, Seat Width 20 in, Seat Material Microfiber, Back Material Microfiber, Frame Material Nylon, Weight Capacity 300 lb, Standards ANSI/BIFMA, Back Height 26 in, Back Width 20 1/2 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.