Zoro Homepage

Brick Alley Peel & Stick Wallpaper; Blue

  • Mfr # CO482691

  • Zoro # G303962583


product price: $59.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO482691
Zoro #
G303962583
UPC #
747216646386
Country of Origin
China

Description

Give walls an edgy transformation with Brick Alley Peel and Stick Wallpaper by . A temporary decorating solution, Brick Alley Peel and Stick Wallpaper gives walls a textured look providing a designer loft feel with very little effort. Modern and warm, capture the look of exposed brick in minutes with our fast peel and stick technology. Simply peel from the backing and install on any smooth flat surface of your choice. From walls to furniture, Peel and Stick Wallpaper is the perfect DIY decorating tool. Guaranteed removable, its Brick Alley Peel and Stick Wallpaper at its best.

Features
  • Industrial, exposed-brick pattern
  • Red, yellow and blue undertones
  • Simple and fast to install
  • Peel and stick
  • No advanced tools necessary
  • Guaranteed removable
  • Reposition to perfection
  • No damage
  • No tacky residue
  • Ideal for smooth, clean surfaces
  • Made in USA
Specifications
  • Color: Blue & White
  • Dimension: 20.5 in. & 16.5 ft.
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.