Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HON Swivel Mid-Back Task Chair with Adjustable Arms & Lumbar; Black

  • Mfr # CO519455

  • Zoro # G803896258


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Task Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO519455
Zoro #
G803896258
UPC #
747216986253
Country of Origin
China

Details

Style
Mid Back Task Chair

Description

Discover excellence without expense. The seating collection delivers exceptional value. Offering maximum comfort, support and functionality, basyx chairs also minimize the impact on the small business budget. seating has solutions for every part of the office, from the lobby to the executive office. Comfort adjustments can adapt to almost any body type and work function. Every chair is supported by the trusted and proven HON brand. For seating that positively impacts both people and company image, it's time to get back to .

Features
  • Black fabric seat is contoured for comfort
  • Breathable mesh back delivers cool comfort
  • Height- and width-adjustable arms customize your comfort
  • Center-tilt control provides a comfortable recline for anyone
  • Simple, clean design gives any space a professional look
  • Reinforced five-star base offers incredible durability
  • 360-Degree swivel provides freedom of movement in any direction
  • Adjustable lumbar support enhances lower back comfort
Specifications
  • Color: Black
  • Back Material(s): Mesh
  • Material: Plastic
  • Seat Material: Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.