Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndestrucTable Too Bifold Table, Platinum - 96 in.

  • Mfr # CO686914

  • Zoro # G715812216


product price: $330.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO686914
Zoro #
G715812216
UPC #
747216977091
Country of Origin
China

Description

Folding table is made for heavy-duty use indoors or outdoors yet is 30 percent lighter than standard folding tables. 2in tabletop is made of durable blow-molded high-density polyethylene that is dent-resistant and scratch-resistant. Tubular legs are made of heavy-gauge steel with a powder-coat finish. 1in round legs fold into recessed cavities beneath the table. Bifold Folding Table is designed to nest with other IndestrucTable TOO 1200 Series tables when stacking to allow maximum storage capacity. Specifications - Color: Charcoal - Size: 96 in. - Weight: 2.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.