Zoro Homepage

Palm Leaf Peel & Stick Wallpaper; Green

  • Mfr # CO494708

  • Zoro # G604150399


product price: $67.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO494708
Zoro #
G604150399
UPC #
747216646409
Country of Origin
China

Description

Inspired by the organic tropics,Add instant flair to any space or decor with Palm Leaf Peel and Stick Wallpaper. From walls to DIY crafts, splash this gentle pattern on any clean flat surface in minutes. Install with two easy steps - just peel and stick! Plus, its removable making it the ultimate temporary decorating solution. Completely safe for walls, Peel and Stick Wallpaper leaves surfaces of sticky residue. Fast, fun and affordable!

Features
  • Vibrant, fresh colors and shapes
  • Easy application
  • Peel and stick
  • Remove in an instant
  • No damage to walls
  • No tacky residue
  • Non-toxic
  • Use on clean, smooth surfaces
  • Made on high-quality vinyl
  • Printed in the USA
Specifications
  • Color: Green & White
  • Dimension: 20.5 in. & 16.5 ft.
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.