Zoro Homepage

Star Wars Print Peel & Stick Wallpaper; Blue

  • Mfr # CO490003

  • Zoro # G103962585


product price: $64.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO490003
Zoro #
G103962585
UPC #
747216646416
Country of Origin
China

Description

Give walls an intergalactic transformation with this Star Wars Blueprint Peel and Stick Wallpaper by ! Modern and fun,Add instant flair to any space or decor. From walls to DIY crafts, splash this industrial pattern on any clean flat surface in minutes. Install with two easy steps - just peel and stick! Plus, its removable making it the ultimate temporary decorating solution. Completely safe for walls, Peel and Stick Decor leaves surfaces of sticky residue. Fast, fun and affordable, shop Star Wars Blueprint Peel and Stick Wallpaper today!

Features
  • Star Wars vehicle artwork
  • Backed by peel and stick technology
  • No damage to walls
  • No tacky residue left behind
  • Best on smooth flat surfaces
  • Guaranteed removable
  • Reposition with ease
  • High-quality vinyl substrate
  • Perfect for DIY
  • Printed in the USA
Specifications
  • Color: Blue & White
  • Dimension: 20.5 in. & 16.5 ft.
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.