Zoro Homepage

Disposable Coverallss, Collared, S, ComforTech, White, 25 PK

  • Mfr # CV-J4022-1

  • Zoro # G5469541


product price: $160.99
/pk 25, $6.44/ea
Free Shipping & Returns

Key Features

Color
White
Material
ComforTech
Coverall Style
Collared
Length
64-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-J4022-1
Zoro #
G5469541
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
S
Length
64-1/2"

Details

Item
Disposable Coverallss
Color
White
Material
ComforTech
Coverall Style
Collared

Description

Coverall,Disposable,S,Package Quantity 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.