Zoro Homepage

Frock, Disposable, Snap Close, S, Package Quantity 25, ComforTech, White, 25 PK

  • Mfr # FK-J2121-1

  • Zoro # G5469849


product price: $135.99
/pk 25, $5.44/ea
Sold in multiples of 50 for $6,799.50
Free Shipping & Returns

Key Features

Color
White
Material
ComforTech
Closure Type
Snaps
Length
40-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-J2121-1
Zoro #
G5469849
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Named Size
S
Length
40-1/2"

Details

Item
Disposable Frock
Color
White
Material
ComforTech
Closure Type
Snaps

Description

Frock,Disposable,Snap Close,S,Package Quantity 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.