This item is Discontinued.

Comfortflex Comfortflex CFSHRAXXS Comfortflex Sport Harness - Raven Color - XXS CFSHRAXXS

Comfortflex CFSHRAXXS Comfortflex Sport Harness - Raven Color - XXS (Discontinued)

  • Mfr # CFSHRAXXS
  • Zoro # G403750813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSHRAXXS
Zoro #
G403750813
UPC #
816642010358
Country of Origin
China

Description

The comfortflex sport harness offers you and your dog only the highest standards of safety, simplicity and security. Unlike many harnesses, the comfortflex sport harness is designed to protect sensitive areas, like your dogs throat and underarm, during any level of excercise.
Due to the dynamic position of the leash connection, pressure is always directed directly to the chest, never riding up on the dogs throat.The simple yet effective design also lets your dog retain a full range of motion without having to worry about underarm irritation or chafing.
Getting you dog into this harness is incredibly easy. Just drop it over your dogs head, secure the Cloth Tie strap around his girth and connect the safety snap. With very little practice, this can even be done with just one hand. Reflective nylon staping is easy seen in low light situations.

  • Product Dimensions - 10 x 4 x 1.75 In
  • Item Weight - 3 ounces
  • Size - XXS
  • Color - Raven.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.