Zoro Homepage

Bras - 3 Pack - Pink, Purple, Teal - Small, 3PK

  • Mfr # 80-1US01

  • Zoro # G014005913


product price: $10.99
/pk 3, $3.66/ea

Key Features

Color
Multicolor
Material
Nylon
Length
0.625 in
Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-1US01
Zoro #
G014005913
UPC #
886511182486
Country of Origin
China

Dimensions

Length
0.625 in
Width
10.75 in

Details

Color
Multicolor
Material
Nylon

Description

The most comfortable bra you'll ever wear!

Unmatched comfort and full support!

  • Perfect fit every time with no pinching or chafing - just choose your t-shirt size
  • Flattering lift without uncomfortable underwires to poke and scratch
  • No back fat or underarm bulge
  • Seamless Italian loom construction with 4-way stretch for optimal support and fit gives you smooth lines from every angle

Smooth, bulge-free fit that's perfect with any outfit.

  • The most comfortable bra you'll ever wear.
  • All-day comfort
  • Machine washable and easy to clean
  • Wide shoulder straps for comfort and support
  • Looks great with every type of clothing from business to casual

Easy, accurate sizing...plus fashionable colors.

  • So stylish, it can be worn under low-cut tops and blouses for extra coverage
  • No guess work on size - simply order according to your blouse or t-shirt size: XS/S, M, L, XL, 2X, 3X
  • Comes in Comes in pink, purple and teal - works with your entire wardrobe

Comfortisse Small Fits:

  • Blouse Size: 0, 2, 4, 6
  • Bust Measurement: 31-35
  • Band Size: 32
  • Cup Size A, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.