Shop COMMAND
See all product information
Create Account
17024-VP Poster Strips Value Pack White 48 Strips-Pack
- Mfr # 17024-VP
- Zoro # G303721289
product price:Â
$
33.25
/ea
Key Features
Color
White
Length
2.13 in
Item Type
Poster Strips
Application
Holding
Features
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17024-VP
- Zoro #
- G303721289
- UPC #
- 51131847644
- Country of Origin
- United States
- Color
- White
- Item Type
- Poster Strips
- Application
- Holding
- Features
- Removable
Dimensions
- Length
- 2.13 in
Description
Use these adhesive mounting strips to secure calendars and other flexible objects to walls. There's no sagging or falling with these strips, which hold firmly, yet remove cleanly. Adhesive mounting strips. Secure calendars and other flexible objects to walls. No sagging or falling. Strips hold firmly, yet remove cleanly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.