Electronic Keyless Access Control Locks
Mfr # CL180EU L6 626 24V REX
Zoro # G716526648
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Key Override Options
Schlage C
Standards
UL Listed
Backset
2 3/4 in
Number of Keys
2
Power Source
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL180EU L6 626 24V REX
Zoro #
G716526648
UPC #
197163039067
Country of Origin
United States
Dimensions
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Details
Key Override Options
Schlage C
Item
Electronic Keyless Access Control Locks
Standards
UL Listed
Backset
2 3/4 in
Number of Keys
2
Power Source
Hardwired
Bolt Throw
1/2 in
Product Type
Cylindrical Lock
Failure Mode
Fail Secure
Strike Type
ASA
Includes Hardware
Hardware Included
Lockset Handle Type
Lever
Lockset Type
Electrical
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Description
Electronic Keyless Access Control Locks, Key Override Options Schlage C, Power Source Hardwired, Fire Rating Not Applicable, ADA Compliant Not Applicable, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.