Electronic Keyless Access Control Locks
Mfr # CL93DEU 15D 626 REX 24V
Zoro # G916526639
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Backset
2 3/4 in
Voltage
24 V AC/DC
Color
Matte Silver
Location Type
Commercial
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL93DEU 15D 626 REX 24V
Zoro #
G916526639
UPC #
197163039395
Country of Origin
United States
Dimensions
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Details
Backset
2 3/4 in
Voltage
24 V AC/DC
Item
Electronic Keyless Access Control Locks
Color
Matte Silver
Location Type
Commercial
Standards
UL Listed
Product Type
Cylindrical Lock
Bolt Throw
9/16 in
Power Source
Hardwired
ANSI/BHMA Finish
Satin Chromium-Plated
Failure Mode
Fail Secure
Lockset Handle Type
Lever
Lockset Type
Electrical
Includes Hardware
Hardware Included
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes Core
Core Included
Description
Electronic Keyless Access Control Locks, Power Source Hardwired, Fire Rating Not Applicable, ADA Compliant Not Applicable, Standards UL Listed, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.