CL180 Series Cylindrical Locks
Mfr # CL180EL L6 626 24V REX
Zoro # G310049635
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Grade
Grade 1
For Door Thickness
1-3/4 In.
Function
180EL-Fail Safe
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL180EL L6 626 24V REX
Zoro #
G310049635
UPC #
197163224692
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In.
Details
Finish
Satin Chrome
Grade
Grade 1
Function
180EL-Fail Safe
Color
Satin Chrome
Includes
Electric Cylindrical Lock
For Use With
CL180 Series Cylindrical Locks
Description
Electrified Cylindrical Lock, Fail Safe, 24V, Rex, L6 Lever, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.