CL180 Series Cylindrical Locks
Mfr # CL180EU L17 626 24V REX
Zoro # G810049500
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Grade
Grade 1
For Door Thickness
1-3/4 In.
Function
180EU-Fail Secure
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL180EU L17 626 24V REX
Zoro #
G810049500
UPC #
197163038961
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In.
Details
Finish
Satin Chrome
Grade
Grade 1
Function
180EU-Fail Secure
Color
Satin Chrome
For Use With
CL180 Series Cylindrical Locks
Includes
Electric Cylindrical Lock
Description
Electrified Cylindrical Lock, Fail Secure, 24V, Rex, L17 Lever, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.