CL180 Series Cylindrical Locks
Mfr # CL180EU L6 613 24V REX
Zoro # G710049556
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
For Door Thickness
1-3/4 In.
Function
180EU-Fail Secure
Includes
Electric Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL180EU L6 613 24V REX
Zoro #
G710049556
UPC #
197163038992
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In.
Details
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
Function
180EU-Fail Secure
Includes
Electric Cylindrical Lock
For Use With
CL180 Series Cylindrical Locks
Color
Dark Oxidized Satin Bronze Oil Rubbed
Description
Electrified Cylindrical Lock, Fail Secure, 24V, Rex, L6 Lever, Schlage C Keyway, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.