Zoro Homepage

CL180 Series Cylindrical Locks

  • Mfr # CL180EU L6 626 24V

  • Zoro # G610049649


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Grade
Grade 1
For Door Thickness
1-3/4 In.
Function
180EU-Fail Secure
For Use With
CL180 Series Cylindrical Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL180EU L6 626 24V
Zoro #
G610049649
UPC #
197163039036
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 In.

Details

Finish
Satin Chrome
Grade
Grade 1
Function
180EU-Fail Secure
For Use With
CL180 Series Cylindrical Locks
Color
Satin Chrome
Includes
Electric Cylindrical Lock

Description

Electrified Cylindrical Lock, Fail Secure, 24V, L6 Lever, Schlage C Keyway, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.