CL180 Series Cylindrical Locks
Mfr # CL180EU L6 626 SFIC 24V
Zoro # G510050080
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Grade
Grade 1
For Door Thickness
1-3/4 In.
Function
180EU-Fail Secure
Includes
Electric Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL180EU L6 626 SFIC 24V
Zoro #
G510050080
UPC #
197163224715
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In.
Details
Finish
Satin Chrome
Grade
Grade 1
Function
180EU-Fail Secure
Includes
Electric Cylindrical Lock
For Use With
CL180 Series Cylindrical Locks
Color
Satin Chrome
Description
Electrified Cylindrical Lock, Fail Secure, 24V, L6 Lever, SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.