This item is Discontinued.

This item is Discontinued.
Adjustables Repositionable Mini Refill Strips, Holds up to 0.5 lb, 1.03 x 1.32, White, 18 Strips (Discontinued)
Mfr #
17820-18ES
Zoro #
G503474701
UPC # 638060277577
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17820-18ES
Zoro #
G503474701
UPC #
638060277577
Country of Origin
United States
Dimensions
Length
1.32"
Width
1.03"
Details
Color
White
Weight
0.049 lbs
Description
Damage-free hanging, holds strongly, removes cleanly. Say goodbye to holes, marks or sticky residue on your walls, doors, cabinets or closets. Hooks and clips can easily be repositioned up to three times within the first 20 minutes, so you can get your décor just right. Holds strongly on a variety of indoor surfaces including painted walls, finished wood, glass, tile, metal and other smooth surfaces. Hang temporary seasonal decor, string lights, banners, garland, and other lightweight items where you want without nails or a hammer. Holds up to 0.5 lb.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.