All Weather Hooks and Strips, Large, Metal, Brushed Nickel, 5 lb Capacity, 1 Hook and 2 Strips

  • Mfr # FC13BNAW

  • Zoro # G216009597


product price: $27.69
/ea

Key Features

Hook Height
4.13 in
Number of Hooks
1
Load Limit
5 lbs
Mounting
Adhesive
Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC13BNAW
Zoro #
G216009597
UPC #
51141372877
Country of Origin
China

Dimensions

Hook Height
4.13 in
Width
1.63 in
Depth
1.63 in

Details

Number of Hooks
1
Load Limit
5 lbs
Mounting
Adhesive
Hook Item
Adhesive, Magnetic & Suction Hooks
Hook Material
Metal

Description

Perfect for hanging wreaths, signs, thermometers, lights, or other seasonal decorations directly. Use them on the patio, deck or on the side of the house or other structures. Specially designed to hold strongly outdoors - they are water resistant, UV resistant, and can handle temperature extremes from -20 degrees F to 125 degrees F! Remove cleanlywith no marks or sticky residueso you can use them over and over again.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.