This item is Discontinued.

This item is Discontinued.
All Weather Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips (Discontinued)
Mfr #
17086S-AWES
Zoro #
G4525163
UPC # 51141372907
Country of Origin Mexico
Category Adhesive Hooks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17086S-AWES
Zoro #
G4525163
UPC #
51141372907
Country of Origin
Mexico
Dimensions
Hook Height
3.25"
Width
1 1/2"
Depth
1 1/4"
Height
3 1/4"
Size
Medium
Details
Hook Item
Hangers/Hooks
Hook Material
Plastic
Color
Slate
Mounting
Adhesive
Capacity
3 lb
Material
Plastic
Weight
0.064 lbs
Includes
(2) Hooks; (4) Strips
Number of Hangers/Hooks
2
Description
Perfect for hanging wreaths, signs, thermometers, lights, or other seasonal decorations directly. Use them on the patio, deck or on the side of the house or other structures. Specially designed to hold strongly outdoors - they are water resistant, UV resistant, and can handle temperature extremes from -20 degrees F to 125 degrees F! Remove cleanlywith no marks or sticky residueso you can use them over and over again.
- Specially designed to hold strongly outdoors.
- Water- and UV- resistant.
- Can handle temperature extremes from -20°F to 125°F.
- Damage-free hanging that holds strongly and removes cleanly.
- No more nails, screws and tacks.
- Clear hooks and strips blend in seamlessly.
- Use them over and over.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.