Bath Picture Hanging Strips, Large, Removable, Holds Up to 4 lbs per Pair, 0.75 x 3.65, Black, 12PK

  • Mfr # 17206BLK-12ES

  • Zoro # G915509701


product price: $13.15
/pk 12, $1.10/ea

Key Features

Mounting
Adhesive
Color
Black
Length
3.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17206BLK-12ES
Zoro #
G915509701
UPC #
-
Country of Origin
United States

Dimensions

Length
3.65 in

Details

Mounting
Adhesive
Color
Black

Description

Damage-free hanging - Holds strongly, removes cleanly. Water-resistant adhesive sticks to a wide variety of surfaces: glass, metal, ceramics, fiberglass, wood, vinyl, etc. and is designed specifically for hot, wet, humid environments. Easily move and rehang framed pictures and posters when cleaning, redecorating or simply reorganizing without leaving holes, marks, sticky residue or stains.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.