This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BATH32
Zoro #
G5989011
UPC #
00076308728564
Country of Origin
China
Dimensions
Depth
1-1/2"
Overall Length
10-1/2"
Details
Hook Item
Bath Squeegee and Satin Nickel Hook
Number of Hooks
1
Color
Satin Nickel
Item
Bath Squeegee n Hook Stainless Stee,PK6
Weight
0.332 lb.
Includes
Water Resistant Strips
Basic Hook Material
Metal, Plastic
Description
Bath Squeegee n Hook Stainless Stee,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.