Hook, Nickel, Metal, 1 1/2 in D

  • Mfr # MR03-SN-BES

  • Zoro # G301822568


product price:  $15.49
/ea

Key Features

Hook Item
Bathroom Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Satin
Hook Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MR03-SN-BES
Zoro #
G301822568
UPC #
00051131995970
Country of Origin
China

Dimensions

Hook Height
4 in
Depth
1 1/2 in
Hook Base Width
1 1/2 in
Overall Width
1 1/2 in
Overall Height
3 31/32 in
Base Width
1 1/2 in
Overall Depth
1 1/2 in
Base Height
3 31/32 in

Details

Hook Item
Bathroom Hook
Fastening Method
Adhesive Back
Number of Hooks
1
Hook Finish
Satin
Projection
3/4 in
Color
Nickel
Mounting
Command(TM) Adhesive
Item
Hook
Working Load Limit
5 lb
Includes
(2) Strips, Hook
Basic Hook Material
Metal
Hardware
Not Included
Shop By
New Products
Points per Hook
1
For Use With
Pictures
Includes Hardware
Hardware Not Included
Material
Metal
Hook Type
Hook
Finish
Satin
Count
1
Base Shape
Irregular
Weight Capacity
5 lb
Hooks per Base
1
Product Type
Hook

Description

Bathroom Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Satin, Working Load Limit 5 lb, Hook Height 4 in, Hook Base Width 1 1/2 in, Projection 3/4 in, Nickel, Depth 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.