Assorted Refill Strip, White, Foam, PK2
Mfr # BATH22-ES
Zoro # G001822554
product price:Â $4.59
/pk 2, $2.30/ea
Sold in multiples of 24 for $110.16
Key Features
Hook Item
Bathroom Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Hook Height
2 3/4 in, 3 21/32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BATH22-ES
Zoro #
G001822554
UPC #
00051141958446
Country of Origin
United States
Dimensions
Hook Height
2 3/4 in, 3 21/32 in
Depth
0 in
Hook Base Width
3/4 in
Overall Depth
0.03 in
Overall Height
3.65 in
Overall Length
2.75 in, 3.65 in
Overall Width
0.75 in
Description
Water-Resistant Refill Strips-Assorted, PK 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.