This item is Discontinued.

Command Broom Gripper, 3.12 x 1.85 x 3.34, White/Gray, 6 Grippers/16 Strips, PK6, 6PK 17007-S6NA

This item is Discontinued.

Command

Broom Gripper, 3.12 x 1.85 x 3.34, White/Gray, 6 Grippers/16 Strips, PK6, 6PK (Discontinued)

Mfr # 17007-S6NA
Zoro # G106438117
UPC # 76308928698
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17007-S6NA
Zoro #
G106438117
UPC #
76308928698
Country of Origin
United States

Dimensions

Width
3.12"
Depth
1.85"
Height
3.34"

Details

Color
White/Gray
For Use With
Brooms
Features
Six Pack—Includes six grippers and 16 large adhesive strips.

Description

The broom gripper is great for neatly storing your brooms when not in use; simply push broom handle into gripper for easy storage and pull it out when ready to use. Sturdy gripper holds up to 4 pounds and accommodates brooms with 0.8"-1.0" diameter handles. Uses revolutionary adhesive to hold strongly on a variety of surfaces, including paint, wood, tile and more. Damage-free gripper holds strong and removes cleanly, leaving no holes, marks, sticky residue or stains. Rehanging items is as easy as applying a Command Refill Strip, so you can take down, move and reuse it again and again! Hang a Command Broom Gripper in the mud room, laundry room and closet for easy access.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.