Zoro Homepage

Broom Gripper, 3.12w x 1.85d x 3.34h, White/Gray, 2 Grippers/4 Strips

  • Mfr # 17007-HW2ES

  • Zoro # G115511054


product price: $17.65
/ea

Key Features

Includes
(4) Large Adhesive Strips
Color
White/Gray
Overall Width
3.12 in
Overall Depth
1.85 in
Overall Height
3.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17007-HW2ES
Zoro #
G115511054
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3.12 in
Overall Depth
1.85 in
Overall Height
3.34 in

Details

Includes
(4) Large Adhesive Strips
Color
White/Gray
Item
Janitorial & Groundskeeping Organizers

Description

The broom gripper is great for neatly storing your brooms when not in use; simply push broom handle into gripper for easy storage and pull it out when ready to use. Sturdy gripper holds up to 4 pounds and accommodates brooms with 0.8in-1.0in diameter handles. Uses revolutionary adhesive to hold strongly on a variety of surfaces, including paint, wood, tile and more. Damage-free gripper holds strong and removes cleanly, leaving no holes, marks, sticky residue or stains. Rehanging items is as easy as applying a Command Refill Strip, so you can take down, move and reuse it again and again! Hang a Command Broom Gripper in the mud room, laundry room and closet for easy access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.