Zoro Homepage
This item is Discontinued.
Command Broom Gripper, 3.12w x 1.85d x 3.34h, White/Gray, 3 Grippers/6 Strips 17007-3NA

Broom Gripper, 3.12w x 1.85d x 3.34h, White/Gray, 3 Grippers/6 Strips (Discontinued)

  • Mfr # 17007-3NA
  • Zoro # G205742337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17007-3NA
Zoro #
G205742337
UPC #
638060923191
Country of Origin
China

Dimensions

Height
3.34"
Depth
1.85"
Width
3.12"

Details

Color
White/Gray
Item
Closet Organizer/Tool Holders
Includes
(6) Large Adhesive Strips
Features
Pack—Includes three grippers and six large adhesive strips.

Description

The broom gripper is great for neatly storing your brooms when not in use; simply push broom handle into gripper for easy storage and pull it out when ready to use. Sturdy gripper holds up to 4 pounds and accommodates brooms with 0.8"-1.0" diameter handles. Uses revolutionary adhesive to hold strongly on a variety of surfaces, including paint, wood, tile and more. Damage-free gripper holds strong and removes cleanly, leaving no holes, marks, sticky residue or stains. Rehanging items is as easy as applying a Command Refill Strip, so you can take down, move and reuse it again and again! Hang a Command Broom Gripper in the mud room, laundry room and closet for easy access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.