Zoro Homepage

Broom Gripper, Gray/White, Plastic, PK2

  • Mfr # 17007-HW2ESFH

  • Zoro # G501822535


product price: $11.25
/pk 2, $5.63/ea
Sold in multiples of 6 for $67.50

Key Features

Hook Item
Broom Gripper
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Hook Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17007-HW2ESFH
Zoro #
G501822535
UPC #
00051141598772
Country of Origin
Mexico

Dimensions

Hook Height
3 1/4 in
Depth
2 3/8 in
Hook Base Width
3 in
Base Height
3 in
Overall Width
3 in
Overall Depth
2 3/8 in
Overall Height
3 in
Base Width
3 1/8 in

Details

Hook Item
Broom Gripper
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Projection
1 3/4 in
Color
Gray/White
Mounting
Command(TM) Adhesive
Item
Broom Gripper
Includes
(2) Grippers, (4) Strips
Working Load Limit
4 lb
Points per Hook
1
Hardware
Not Included
Shop By
New Products
Basic Hook Material
Plastic
For Materials
Painted Surfaces, Tile, Wood
Base Shape
Irregular
Count
2
Includes Hardware
Hardware Not Included
Weight Capacity
4 lb
Hooks per Base
1
Hook Type
Gripper
For Use With
Pictures
Material
Plastic
Product Type
Broom Gripper
Finish
Unfinished

Description

Broom Gripper, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 0, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 4 lb, Hook Height 3 1/4 in, Hook Base Width 3 in, Projection 1 3/4 in, Gray/White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 2 3/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Grippers, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.