Zoro Homepage

Broom Gripper, Plastic, 4 lb Capacity, 6PK

  • Mfr # 17007ES

  • Zoro # G614898175


product price: $68.25
/pk 6, $11.38/ea

Key Features

Color
White
Overall Length
11.75 in
Overall Width
10.35 in
Overall Depth
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17007ES
Zoro #
G614898175
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.75 in
Overall Width
10.35 in
Overall Depth
1.27 in

Details

Color
White

Description

Command Broom Gripper offers a great way to store your broom where you need it. Forget about nails, screws and tacks. Damage-free Command design makes it fast and easy to hang. The revolutionary Command Adhesive holds strongly on a variety of surfaces, including paint, wood, tile and more. It removes cleanly with no holes, marks, sticky residue or stains. Rehanging them is as easy as applying a replacement Command Refill Strip so you can take down, move and reuse them again and again. Broom Gripper comes with one gripper and two strips and holds up to 4 lb. It is compatible with brooms with a 4/5'' to 1'' diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.