Zoro Homepage

Broom Grippers, White, 12PK

  • Mfr # MMM17007ESCT

  • Zoro # G507203918


product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns

Key Features

Width
5.2"
Length
5.6"
Height
4"
Material
Plastic
Hanger Type
Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM17007ESCT
Zoro #
G507203918
UPC #
-
Country of Origin
United States

Dimensions

Width
5.2"
Length
5.6"
Height
4"

Details

Material
Plastic
Hanger Type
Hanger
Item
Broom Grippers

Description

Command Broom Gripper offers a great way to store your broom where you need it Forget about nails, screws and tacks Damagefree Command design makes it fast and easy to hang The revolutionary Command Adhesive holds strongly on a variety of surfaces, including paint, wood, tile and more It removes cleanly with no holes, marks, sticky residue or stains Rehanging them is as easy as applying a replacement Command Refill Strip so you can take down, move and reuse them again and again Broom Gripper comes with one gripper and two strips and holds up to 4 lb It is compatible with brooms with a 45 to 1 diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.