Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M Command Plastic Coated White Canvas Picture Hanger 5 lb 1 pk

  • Mfr # 17045-ES

  • Zoro # G200000852


product price: $7.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17045-ES
Zoro #
G200000852
UPC #
076308731182
Country of Origin
Mexico

Description

Command Canvas Picture Hangers make hanging your canvas prints, paintings and decorations quick and easy. Once the Canvas Hanger is installed on your wall, simply place your canvas picture on the canvas hanger and you are done! The small sawtooth ridge on the canvas hanger grips into the canvas frame, or stretcher bar, providing extra grip and security. Best of all, when you are ready to take down or move your canvas pictures, they come off cleanly - no nail holes or sticky residue. Command Canvas Picture Hangers are available in size large which hold most canvas pictures up to 18" x 24" and 3 pounds and size jumbo which hold most canvas pictures up to 24" x 36" and 5 pounds.


  • • Damage-Free Hanging
  • • Holds strongly and removes cleanly
  • • Great for hanging canvas artwork on your walls
  • • Can be reused with Command bath large refill strips
  • • Weight Capacity: 5 pounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.