Zoro Homepage

Cap, 12x7-3/4x9-3/8, 12/CT, WE

  • Mfr # MMM17609HWESCT

  • Zoro # G001858386


product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
12"
Features
Dishwasher Safe; Adhesive
Overall Depth
7.8"
Overall Height
9.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM17609HWESCT
Zoro #
G001858386
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12"
Overall Depth
7.8"
Overall Height
9.4"

Details

Color
White
Item
Under Sink Sponge Caddy
Features
Dishwasher Safe; Adhesive
Mounting Type
Cabinet; Sink; Hanging
Includes
Under Sink Sponge Caddy; 4 x Medium Strips; 1 x Scotch-Brite Heavy-Duty Sponge

Description

Keep the sink tidy with the Command Under Sink Sponge Caddy. Your sponge stays out of sight, but within reach when needed, by hanging it under the sink cabinet or on tile backsplash. Drain holes in the caddy allow excess water to drip out. Tray at the base catches any drippy mess but removes for quick cleaning. Using revolutionary Command Adhesive, Command products hold strongly on a variety of surfaces, including paint, wood, tile and more. Caddy removes cleanly - no holes or sticky residue. Both caddy and tray are dishwasher-safe. Caddy comes with four medium mounting strips and one Scotch-Brite Heavy-Duty Sponge. The included sponge works on a variety of indoor surfaces, such as painted drywall, finished wood, tile, metal and glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.