Hook, Clear, Plastic, 1 in D, PK2

  • Mfr # 17091CLR-ES

  • Zoro # G201822484


product price:  $4.85
/pk 2, $2.43/ea
Sold in multiples of 36 for $174.60

Key Features

Hook Item
Clear Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Hook Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17091CLR-ES
Zoro #
G201822484
UPC #
00051141347042
Country of Origin
Mexico

Dimensions

Hook Height
1 5/8 in
Depth
1 in
Hook Base Width
7/8 in
Base Width
7/8 in
Base Height
2 in
Overall Width
1 1/32 in
Overall Depth
1 in
Overall Height
2 in

Details

Hook Item
Clear Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Projection
1/2 in
Color
Clear
Mounting
Command(TM) Adhesive
Hardware
Not Included
Includes
(2) Strips, Hook
Working Load Limit
2 lb
Item
Hook
Basic Hook Material
Plastic
Shop By
New Products
Points per Hook
1
For Materials
Metal, Painted Surfaces, Tile, Wood
Hooks per Base
1
Material
Plastic
Product Type
Hook
Base Shape
Irregular
Finish
Unfinished
For Location
Indoor
For Use With
Pictures
Weight Capacity
1 7/8 lb
Includes Hardware
Hardware Not Included
Hook Type
Hook
Count
2

Description

Clear Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 2 lb, Hook Height 1 5/8 in, Hook Base Width 7/8 in, Projection 1/2 in, Clear, Depth 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Strips, Hook, Mounting Command(TM) Adhesive, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.