This item is Discontinued.

Command Clear Hooks and Strips, Plastic, 16 Picture Strips/15 Hooks/22 Strips 17232ES

This item is Discontinued.

Command

Clear Hooks and Strips, Plastic, 16 Picture Strips/15 Hooks/22 Strips (Discontinued)

Mfr # 17232ES
Zoro # G7515298
UPC # 76308929640
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17232ES
Zoro #
G7515298
UPC #
76308929640
Country of Origin
Mexico

Dimensions

Hook Height
Small Picture Strip 2.13"; Large Picture Strip 3.63"; Small Clear 1.13"; Small Wire 1.63"; Medium Clear 2.38"; Large Clear 3.38"
Width
Small Picture Strip 5/8"; Large Picture Strip 1/2"; Small Clear Hook 7/8"; Small Wire Hook 3/4"; Medium Clear Hook: 1"; Large Clear Hook: 1 3/8"
Depth
Small Clear 7/16"; Small Wire 3/4"; Medium Clear 1"; Large Clear 1 1/8"
Size
Assorted
Height
Small Picture Strip 2 1/8"; Large Picture Strip 3 5/8"; Small Clear 1 1/8"; Small Wire 1 5/8"; Medium Clear 2 3/8"; Large Clear 3 3/8"

Details

Hook Item
Hangers/Hooks
Hook Material
Metal; Plastic
Color
Clear
Mounting
Adhesive
Weight
0.696 lbs
Material
Plastic; Plastic/Metal
Capacity
Picture Strips: 4-16 lbs; Small Hook: 05. lbs; Medium Hook: 2 lbs; Large Hook: 4 lbs
Includes
(8) Small Picture Hanging Strips; (8) Large Picture Hanging Strips; (3) Medium Clear Hooks with (4) Strips; (1) Large Clear Hook with (2) Strips; (7) Small Clear Hooks with (8) Strips; (4) Small Wire Hooks with (8) Strips
Features
Clear Hooks and Strips Variety Pack—Hang up to 19 items. Includes 8 small picture hanging strips, 8 large picture hanging strips, 3 medium clear hooks with 4 strips, 1 large clear hook with 2 strips, 7 small clear hooks with 8 strips and 4 small wire hooks with 8 strips.
Number of Hangers/Hooks
15
Hanger/Hook Type
Hook; Wire Hook

Description

CommandTM Clear Hooks and Strips, Plastic, Asst, 16 Picture Strips/15 Hooks/22 Strips/PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.