This item is Discontinued.

This item is Discontinued.
Clear Hooks and Strips, Plastic, Mini, 18 Hooks and 24 Strips/Pack (Discontinued)
Mfr #
17006CLR-18ES
Zoro #
G801859743
UPC # 51141346953
Country of Origin Mexico
Category Adhesive Hooks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17006CLR-18ES
Zoro #
G801859743
UPC #
51141346953
Country of Origin
Mexico
Dimensions
Hook Height
1.13"
Width
0.88"
Depth
0.44"
Height
1.13"
Size
Mini
Details
Hook Item
Hangers/Hooks
Hook Material
Plastic
Load Limit
0.5 lb
Color
Clear
Mounting
Adhesive Strip (Included)
Features
Clear Mini Hooks—Value Pack--Stock up and save!
Includes
(18) Hooks; (24) Strips
Material
Plastic
Weight
0.09 lbs
Capacity
0.5 lb
Number of Hangers/Hooks
18
Description
Forget about nails, screws and tacks, these clear hooks are fast and easy to hang and hold a surprising amount of weight! Command adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Clear Refill Strip, so you can take down, move and reuse them again and again!
- Clear hooks and strips blend in seamlessly.
- Damage-free hanging that holds strongly and removes cleanly.
- Fast and easy to hang.
- Works on a variety of surfaces including paint, wood, tile and more.
- No more nails, screws and tacks.
- Can be reused again and again with a Command Refill Strip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.