Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Jewelry Rack 17097CLRES, PK24

  • Mfr # 17097

  • Zoro # G5968501


product price: $113.99
/pk 24, $4.75/ea
Free Shipping & Returns

Key Features

Color
Transparent
Basic Hook Material
Plastic
Working Load Limit
1 lb.
Overall Length
6-3/4"
Depth
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17097
Zoro #
G5968501
UPC #
00051141409603
Country of Origin
Mexico

Dimensions

Overall Length
6-3/4"
Depth
1-1/4"

Details

Item
Clear Jewelry Rack 17097CLRES,PK24
Color
Transparent
Basic Hook Material
Plastic
Working Load Limit
1 lb.
Mounting
Command(TM) Clear Adhesive
Hook Item
Clear Jewelry Racks
Weight
0.0781 lb.

Description

Clear Jewelry Rack 17097CLRES,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.