
Clear Large Crystal Hook 17096CL, PK24
Mfr # 17096
Zoro # G5985067
product price: $87.45
/pk 24, $3.64/ea
Free Shipping & Returns
Key Features
Hook Item
Large Crystal Hook
Number of Hooks
1
Depth
1"
Color
Clear
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17096
Zoro #
G5985067
UPC #
00051141999395
Country of Origin
Mexico
Dimensions
Depth
1"
Overall Length
6-3/4"
Details
Hook Item
Large Crystal Hook
Number of Hooks
1
Color
Clear
Mounting
Adhesive
Item
Clear Large Crystal Hook 17096CL,PK24
Weight
0.0573 lb.
Working Load Limit
4 pounds
Basic Hook Material
Plastic
Description
Clear Large Crystal Hook 17096CL,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.