
Clear Med Crystal Hook 17095CLR, PK24
Mfr # 17095
Zoro # G5985128
product price: $90.49
/pk 24, $3.77/ea
Free Shipping & Returns
Key Features
Hook Item
Medium Crystal Hooks
Number of Hooks
2
Depth
1"
Color
Clear
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17095
Zoro #
G5985128
UPC #
00051141999388
Country of Origin
Mexico
Dimensions
Depth
1"
Overall Length
6-3/4"
Details
Hook Item
Medium Crystal Hooks
Number of Hooks
2
Color
Clear
Mounting
Adhesive
Item
Clear Med Crystal Hook 17095CLR,PK24
Working Load Limit
2 pounds
Weight
0.0382 lb.
Basic Hook Material
Plastic
Description
Clear Med Crystal Hook 17095CLR,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.