Zoro Homepage

Clear Medium Designer Hooks, PK12

  • Mfr # 17091CLR-6ES

  • Zoro # G1901991


product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns

Key Features

Hook Item
Hooks and Strips
Fastening Method
Adhesive Back
Number of Hooks
6
Hook Finish
Plastic
Hook Height
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17091CLR-6ES
Zoro #
G1901991
UPC #
00051141347066
Country of Origin
Mexico

Dimensions

Hook Height
2 3/8 in
Depth
7/8 in
Overall Length
2 3/8 in
Hook Base Width
1 41/1000 in

Details

Hook Item
Hooks and Strips
Fastening Method
Adhesive Back
Number of Hooks
6
Hook Finish
Plastic
Projection
7/8 in
Color
Clear
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Includes
(12) Adhesive Strips
Item
Clear Medium Designer Hooks,PK12
Basic Hook Material
Plastic
Weight
0.15 lb
Hook Eye Inside W
19/32 in
Working Load Limit
2 lb
Points per Hook
1

Description

Hooks and Strips, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 6, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 2 lb, Hook Height 2 3/8 in, Hook Base Width 1 41/1000 in, Projection 7/8 in, Clear, Hook Eye Inside H Not Applicable, Hook Eye Inside W 19/32 in, Base Dia. Not Applicable, Depth 7/8 in, Weight 0.15 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (12) Adhesive Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.